Zoro Homepage

Insectrin X Concentrate, Liquid, Yellow, Aromatic, 8 oz

  • Mfr # 1038510

  • Zoro # G716224308


product price: $14.19

Key Features

Active Ingredients
Aromatic 150 Permethrin (ISO) Sponto 300T Sponto 500T
Color
Yellow
Form
Liquid
Capacity
8 oz
Odor/Scent
Aromatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1038510
Zoro #
G716224308
UPC #
45446002102
Country of Origin
United States

Dimensions

Length
7.75 in
Width
6.75 in
Depth
10.25 in

Details

Active Ingredients
Aromatic 150 Permethrin (ISO) Sponto 300T Sponto 500T
Color
Yellow
Form
Liquid
Capacity
8 oz
Odor/Scent
Aromatic
Application Method
Spray
Flash Point
62.8° C
Density
0.8388 to 8987-g/cc
pH Range
7

Description

Prozap Insectrin X Concentrate, Liquid, Yellow, Odor/Scent: Aromatic, Net Content: 8 oz, Compositions: Aromatic 150, Permethrin ISO, Sponto 300T, Sponto 500T, Flash Point: 62.8 deg C, Density: 0.8388 to 8987 g/cc, pH Range: 7, Application Method: Spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.