Zoro Homepage

Prudentway 120W Universal Ac P

  • Mfr # PWI-AC120LE

  • Zoro # G5558062


product price: $59.89
/ea

Key Features

Width
5.3"
Height
1.5"
Depth
2.4"
Product Type
AC Adapter
Compatibility
Notebook Brands:IBM, Dell, Toshiba
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWI-AC120LE
Zoro #
G5558062
UPC #
894785001235
Country of Origin
United States

Dimensions

Width
5.3"
Height
1.5"
Depth
2.4"

Details

Product Type
AC Adapter
Compatibility
Notebook Brands:IBM, Dell, Toshiba

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.