Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prudentway 75W Universal Noteb

  • Mfr # PWI-AC75NE

  • Zoro # G5558358


product price: $37.79
/ea

Key Features

Width
4.3"
Product Type
AC Adapter
Depth
2.1"
Compatibility
http://www.prudentway.com/admin/uploadfile/Compatibility%20Chart.xls
Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWI-AC75NE
Zoro #
G5558358
UPC #
894785001297
Country of Origin
China

Dimensions

Width
4.3"
Depth
2.1"
Height
1"

Details

Product Type
AC Adapter
Compatibility
http://www.prudentway.com/admin/uploadfile/Compatibility%20Chart.xls

Description

The Prudentway 75W Universal Notebook AC Adapter has a width of 4.3", a depth of 2.1", and a height of 1".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.