
Usb 2.0 To Rs232 Adapter Cable
Mfr # PWI-USB-RS232
Zoro # G6245663
product price: $18.45
/eaKey Features
Cable Length
1 ft
Cable Type
Serial/USB
Product Type
Data Transfer Cable
Connector on First End Details
USB 2.0
End 1 Connection Type
USB 2.0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWI-USB-RS232
Zoro #
G6245663
UPC #
894785001358
Country of Origin
Unknown
Dimensions
Cable Length
1 ft
Details
Cable Type
Serial/USB
Product Type
Data Transfer Cable
Connector on First End Details
USB 2.0
End 1 Connection Type
USB 2.0
Conductor
Copper
End 2 Connection Type
RS-232 Serial
Connector on Second End Details
RS-232 Serial
Device Supported
PDA, Modem, Cellular Phone, Label/Receipt Printer
Item
Data Transfer Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.