
Usb 2.0 To Wireles N Mini Usb
Mfr # PWI-USB-WN300
Zoro # G7174213
product price: $16.15
/eaKey Features
System Requirements
Windows 8/7/Vista/XP
Product Type
Wi-Fi Adapter
Wireless LAN Standard
IEEE 802.11n
Device Supported
Notebook, Desktop Computer
Host Interface
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWI-USB-WN300
Zoro #
G7174213
UPC #
894785001747
Country of Origin
Unknown
Details
System Requirements
Windows 8/7/Vista/XP
Product Type
Wi-Fi Adapter
Wireless LAN Standard
IEEE 802.11n
Device Supported
Notebook, Desktop Computer
Host Interface
USB
Standards
IEEE Standards: 802.11n, 802.11g, 802.11b
Wireless Security
64/128-bit WEP, WPA, WPA2
Form Factor
External
Item
Wi-Fi Adapter
ISM Minimum Frequency
2.40 GHz
Wireless Transmission Speed
300-Mbit/s
Wi-Fi Generation
Wi-Fi 4
ISM Band
Yes
ISM Maximum Frequency
2.48 GHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.