Zoro Homepage

USB To Dual PS2 Adapter

  • Mfr # PWI-USB-PS2

  • Zoro # G215782552


product price: $21.49
/ea

Key Features

Conductor
Copper
Standards
CEA
Connector on Second End Details
2 x Mini-DIN (PS/2) - Female
End 2 Connection Type
Mini-DIN (PS/2) - Female
Cable Type
(PS/2)/USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWI-USB-PS2
Zoro #
G215782552
UPC #
894785001389
Country of Origin
China

Details

Conductor
Copper
Item
Data Transfer Cable
Standards
CEA
Connector on Second End Details
2 x Mini-DIN (PS/2) - Female
End 2 Connection Type
Mini-DIN (PS/2) - Female
Cable Type
(PS/2)/USB
Device Supported
Keyboard/Mouse
Connector on First End Details
1 x USB Type A - Male
End 1 Connection Type
USB Type A - Male

Description

Features -Compliant with USB bus-powered mode/No extra power quired. -Supports Windows and multimedia keyboard. -Supports 3D3K wheel mouse and optical mouse. -Supports 2 keyboards or 2 mices at the same time free option for keyboard and mouse. -Supports Windows 98/SE/ME/2000/XP/VISTA/7 and Mac OS V9.0/OSX/Linus. -Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.