Portable Cord, SJOOW, 16 AWG, 2 C, Black, CPE, Stranded, 300V, Indoor/Outdoor, 5000 ft
Mfr # 01312.46.01
Zoro # G811130320
product price: $0.89
/ea
Sold in multiples of 250 for $222.50
Key Features
Trade Designation
SJOOW
Wire Size
16 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
CPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01312.46.01
Zoro #
G811130320
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
16 AWG
Length
5000 ft
Details
Item
Portable Cord
Trade Designation
SJOOW
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
CPE
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
UL, CSA Listed
Insulation Material
EPDM
Stranding
26
Temp. Rating
90°C
Shielded
Unshielded
Description
NOTE: This item is priced per foot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.