Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rapid Transit Cable, 18 AWG, 1C, Stranded, Gray, Sold per FT

  • Mfr # 280710

  • Zoro # G114914535


product price: $0.55
/ea
Sold in multiples of 500 for $275.00

Key Features

Type
Stranded
Color
Gray
Max. Temp.
125°C/110°C
Insulation Material
XLPO
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280710
Zoro #
G114914535
UPC #
-
Country of Origin
United States

Dimensions

Wire Outer Diameter
0.100"

Details

Item
Wire & Cable
Type
Stranded
Color
Gray
Max. Temp.
125°C/110°C
Insulation Material
XLPO
Voltage
600V
Material
Tinned Copper
Number of Conductors
1
Overall Shielding Type
Unshielded
Product Group
POLYRAD®

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.