Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rapid Transit Cable, 8 AWG, 1 C, Gray, Bare, 2kV, ft

  • Mfr # 269970.00

  • Zoro # G911130480


product price: $2.95
/ea
Sold in multiples of 100 for $295.00

Key Features

Color
Gray
Wire Size
8 AWG
Number of Conductors
1
Length
ft
Voltage
2kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269970.00
Zoro #
G911130480
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
8 AWG
Length
ft

Details

Item
Rapid Transit Cable
Color
Gray
Number of Conductors
1
Voltage
2kV
Jacket Color
Gray
Conductor Material
Tinned Copper
Jacket Material
Bare
Insulation Material
XLPO
Cable Type
POLYRAD®
Max. Temp.
125 C/110 C
Stranding
37
Shielding Type
Unshielded
Conductor Type
Stranded
Conductor Design
Stranded

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.