Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT

  • Mfr # 244660

  • Zoro # G111129642


product price:  $1.59
/ea
Sold in multiples of 250 for $397.50

Key Features

Number of Strands
7
Conductor Gauge
18
Jacket Color
Black
Jacket Material
PVC
Number of Conductors
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244660
Zoro #
G111129642
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18

Details

Item
Control Cable
Number of Strands
7
Conductor Gauge
18
Jacket Color
Black
Jacket Material
PVC
Number of Conductors
7
Solid/Stranded
Stranded
Shielding Material
Unshielded
Maximum Voltage Rating
600V
Shielded / Unshielded
Unshielded; Unshielded
Insulation Material
PVC/NYLON
Wire Color
Black
Voltage
600V
Conductor Material
Bare Copper
Temperature
90 C
Stranding
7
Overall Shielding Type
Unshielded
Conductor Type
Stranded

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.