
Type W Mining Cable, 4 AWG, 4 Conductor, 259 Strand, 2kV, Black, Sold per FT
Mfr # 81644.99.01
Zoro # G114914542
product price: $18.85
/ea
Sold in multiples of 10 for $188.50
Key Features
Conductor Material
Bare Copper
Jacket Color
Black
Nominal Outside Dia.
1.210 in
Voltage
2kV
Insulation Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81644.99.01
Zoro #
G114914542
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
1.210 in
Details
Item
Lead Wire
Conductor Material
Bare Copper
Jacket Color
Black
Voltage
2kV
Insulation Material
EPDM
Conductor Design
Solid
Temp. Rating
90°C
Wire Color
Black
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.