
UL SJOW Portable Cord, 12 AWG, 65 Strand, 2C, CPE, Black, Sold per FT
Mfr # 01379.99.01
Zoro # G814913753
product price: $1.65
/ea
Sold in multiples of 150 for $247.50
Key Features
Temp. Rating
90°C
Number of Conductors
2
Voltage
300V
Jacket Color
Black
Jacket Material
CPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01379.99.01
Zoro #
G814913753
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.410"
Details
Temp. Rating
90°C
Number of Conductors
2
Voltage
300V
Jacket Color
Black
Jacket Material
CPE
Standards
CSA SJOW;UL SJOW
Material
Bare Copper
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.