
UL SOOW Portable Cord, 14 AWG, 41 Strand, 6C, CPE, Black, Sold per FT
Mfr # 09406.41.01
Zoro # G814913739
product price: $3.59
/ea
Sold in multiples of 50 for $179.50
Key Features
Temp. Rating
90°C
Number of Conductors
6
Voltage
600V
Jacket Color
Black
Jacket Material
CPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09406.41.01
Zoro #
G814913739
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.710"
Details
Temp. Rating
90°C
Number of Conductors
6
Voltage
600V
Jacket Color
Black
Jacket Material
CPE
Standards
CSA SOOW;UL SOOW
Material
Bare Copper
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.