Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ps Industries Gate, 16-3/4" to 20-1/2" Adj. Opening LSGF-18-GAL

Gate, 16-3/4" to 20-1/2" Adj. Opening (Discontinued)

  • Mfr # LSGF-18-GAL
  • Zoro # G3339067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGF-18-GAL
Zoro #
G3339067
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41 1/2 in
Manufacturers Warranty Length
12 mo
Adjustable Width Increment
3.75 in
In Use Height
3 1/2 ft
Opening Width
16 3/4 in to 20 1/2 in
Fits Max. Opening Width
20.5 in
Fits Opening Width Range
16 3/4 in to 20 1/2 in
Installed Height
3.5 ft
Fits Min. Opening Width
16.75 in
Gate Width
16 3/4 in to 20 1/2 in
Opening Height
41 1/2 in
Arm Depth
41 1/2 in
For Maximum Railing Diameter
2 in
Gate Height
41 1/2 in
For Maximum Railing Width
1 1/2 in
Overall Width
20 1/2 in
For Opening Width
16 3/4 in to 20 1/2 in
Adjustable Width Increments
3 3/4 in
Gate Depth
1 1/4 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Single-Door Metal
Material
Steel
Includes
Mounting Hardware
Finish
Galvanized
Color
Gray
Operation
Manual
Gate Swings
Left, Right
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29
Adjustable Opening
16-3/4 in to 20-1/2 in
Safety Gate Component
Gate
Brand and Series
EdgeHalt Ladder Safety Gate
Includes Mounting Hardware
Yes
Gate Style
Adjustable
Mounting Hardware Required
Yes
Folding Gate
No
Swing Direction
Left, Right
Product Type
Single-Door Metal
Includes Bollards
No
Assembled
Assembled
Adjustment Mechanism
Slot with Bolt
Gate Finish
Zinc-Plated
Lockable
No
Closure Type
Spring
Gate Material
Steel
Includes Lock
No
Gate Color
Gray
Adjustable
Yes
Swing Degree
180 Degrees

Description

Single-Door Metal, Gate Color Gray, Gate Depth 1 1/4 in, Gate Finish Galvanized, Gate Height 41 1/2 in, Gate Material Steel, For Opening Width 16 3/4 in to 20 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 41 1/2 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 41 1/2 in, Gate Width 16 3/4 in to 20 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.