Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ps Industries Gate, 16" to 22-1/2" Adj. Opening LSGDBL-9-SS

Gate, 16" to 22-1/2" Adj. Opening (Discontinued)

  • Mfr # LSGDBL-9-SS
  • Zoro # G3338559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGDBL-9-SS
Zoro #
G3338559
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Width Increment
6.5 in
Opening Width
18 in to 22 1/2 in
In Use Height
3 1/2 ft
Manufacturers Warranty Length
12 mo
Fits Max. Opening Width
22.5 in
Fits Opening Width Range
18 in to 22 1/2 in
Fits Min. Opening Width
18 in
Installed Height
3.5 ft
Overall Height
22 1/4 in
Adjustable Width Increments
3 3/4 in
Gate HxD
22 1/4 in x 1 1/4 in
For Maximum Railing Width
1 1/2 in
Arm Depth
22 1/4 in
Overall Width
22 1/2 in
Gate Depth
1 1/4 in
Opening Height
22 1/4 in
Gate Height
22 1/4 in
For Opening Width
18 in to 22 1/2 in
For Maximum Railing Diameter
2 in
Gate Width
18 in to 22 1/2 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Double-Door Metal
Adjustable Opening
16 in to 22-1/2 in
Material
Stainless Steel
Color
Unpainted
Finish
Unfinished
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Gate Swings
Left, Right
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, OSHA 1910.28, OSHA 1910.29
Includes
Mounting Hardware
Operation
Manual
Safety Gate Component
Gate
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Gate Style
Adjustable
Brand and Series
EdgeHalt Ladder Safety Gate
Gate Material
304 Stainless Steel
Folding Gate
No
Swing Degree
180 Degrees
Swing Direction
Left, Right
Includes Safety Guard
Yes
Adjustable
Yes
Lockable
No
Safety Controls
Fall Hazard Symbol, Safety First Statement
Includes Bollards
No
Product Type
Double-Door Metal
Closure Type
Spring
Gate Finish/Color
Mill Silver
Includes Lock
No
Gate Finish
Mill
Assembled
Assembled
Adjustment Mechanism
Slot with Bolt
Safety Guard Color
Yellow
Gate Color
Silver

Description

Double-Door Metal, Gate Color Silver, Gate Depth 1 1/4 in, Gate Finish Mill, Gate Height 22 1/4 in, Gate Material 304 Stainless Steel, For Opening Width 18 in to 22 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in, Gate Width 18 in to 22 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.