Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ps Industries Gate, 19-3/4" to 23-1/2" Adj. Opening LSGF-21-GAL

Gate, 19-3/4" to 23-1/2" Adj. Opening (Discontinued)

  • Mfr # LSGF-21-GAL
  • Zoro # G3339073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGF-21-GAL
Zoro #
G3339073
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41 1/2 in
Manufacturers Warranty Length
12 mo
In Use Height
3 1/2 ft
Adjustable Width Increment
3.75 in
Opening Width
19 3/4 in to 23 1/2 in
Installed Height
3.5 ft
Fits Min. Opening Width
19.75 in
Fits Max. Opening Width
23.5 in
Fits Opening Width Range
19 3/4 in to 23 1/2 in
Gate Height
41 1/2 in
Arm Depth
41 1/2 in
Gate Width
19 3/4 in to 23 1/2 in
For Opening Width
19 3/4 in to 23 1/2 in
Gate Depth
1 1/4 in
Adjustable Width Increments
3 3/4 in
Opening Height
41 1/2 in
For Maximum Railing Width
1 1/2 in
Overall Width
23 1/2 in
For Maximum Railing Diameter
2 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Single-Door Metal
Material
Steel
Includes
Mounting Hardware
Finish
Galvanized
Color
Gray
Operation
Manual
Gate Swings
Left, Right
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Adjustable Opening
19-3/4 in to 23-1/2 in
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Brand and Series
EdgeHalt Ladder Safety Gate
Safety Gate Component
Gate
Gate Style
Adjustable
Adjustment Mechanism
Slot with Bolt
Assembled
Assembled
Closure Type
Spring
Includes Lock
No
Lockable
No
Folding Gate
No
Swing Direction
Left, Right
Gate Finish
Zinc-Plated
Gate Material
Steel
Includes Bollards
No
Swing Degree
180 Degrees
Product Type
Single-Door Metal
Gate Color
Gray
Adjustable
Yes

Description

Single-Door Metal, Gate Color Gray, Gate Depth 1 1/4 in, Gate Finish Galvanized, Gate Height 41 1/2 in, Gate Material Steel, For Opening Width 19 3/4 in to 23 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 41 1/2 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 41 1/2 in, Gate Width 19 3/4 in to 23 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.