Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ps Industries Gate, 19-3/4" to 23-1/2" Adj. Opening LSGF-21-PCY

Gate, 19-3/4" to 23-1/2" Adj. Opening (Discontinued)

  • Mfr # LSGF-21-PCY
  • Zoro # G3338881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGF-21-PCY
Zoro #
G3338881
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41 1/2 in
In Use Height
3 1/2 ft
Adjustable Width Increment
3.75 in
Manufacturers Warranty Length
12 mo
Opening Width
19 3/4 in to 23 1/2 in
Fits Max. Opening Width
23.5 in
Fits Min. Opening Width
19.75 in
Installed Height
3.5 ft
Fits Opening Width Range
19 3/4 in to 23 1/2 in
Gate Depth
1 1/4 in
For Opening Width
19 3/4 in to 23 1/2 in
Adjustable Width Increments
3 3/4 in
Overall Width
23 1/2 in
Opening Height
41 1/2 in
Gate Height
41 1/2 in
For Maximum Railing Width
1 1/2 in
For Maximum Railing Diameter
2 in
Gate Width
19 3/4 in to 23 1/2 in
Arm Depth
41 1/2 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Single-Door Metal
Material
Steel
Includes
Mounting Hardware
Finish
Powder Coat
Color
Yellow
Operation
Manual
Gate Swings
Left, Right
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29
Adjustable Opening
19-3/4 in to 23-1/2 in
Gate Style
Adjustable
Gate Material
Steel
Includes Mounting Hardware
Yes
Safety Gate Component
Gate
Brand and Series
PS Safety Access EdgeHalt Ladder Safety Gate
Mounting Hardware Required
Yes
Closure Type
Spring
Product Type
Single-Door Metal
Folding Gate
No
Swing Direction
Left, Right
Includes Bollards
No
Adjustable
Yes
Swing Degree
180 Degrees
Gate Finish
Powder Coated
Includes Lock
No
Assembled
Assembled
Adjustment Mechanism
Slot with Bolt
Gate Color
Yellow
Lockable
No

Description

Single-Door Metal, Gate Color Yellow, Gate Depth 1 1/4 in, Gate Finish Powder-Coated, Gate Height 41 1/2 in, Gate Material Steel, For Opening Width 19 3/4 in to 23 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 41 1/2 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 41 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.