Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ps Industries Gate, 22" to 28-1/2" Adj. Opening LSGDBL-12-GAL

Gate, 22" to 28-1/2" Adj. Opening (Discontinued)

  • Mfr # LSGDBL-12-GAL
  • Zoro # G3338802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGDBL-12-GAL
Zoro #
G3338802
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Width Increment
6.5 in
Opening Width
22 in to 28 1/2 in
In Use Height
3 1/2 ft
Manufacturers Warranty Length
12 mo
Installed Height
3.5 ft
Fits Max. Opening Width
28.5 in
Fits Min. Opening Width
22 in
Fits Opening Width Range
22 in to 28 1/2 in
Overall Height
22 1/4 in
For Opening Width
22 in to 28 1/2 in
Adjustable Width Increments
3 3/4 in
Gate Depth
1 1/4 in
For Maximum Railing Diameter
2 in
Gate Height
22 1/4 in
Opening Height
22 1/4 in
Arm Depth
22 1/4 in
Overall Width
28 1/2 in
For Maximum Railing Width
1 1/2 in
Gate HxD
22 1/4 in x 1 1/4 in
Gate Width
22 in to 28 1/2 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Double-Door Metal
Adjustable Opening
22 in to 28-1/2 in
Material
Carbon Steel
Color
Gray
Finish
Galvanized
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, OSHA 1910.28, OSHA 1910.29
Gate Swings
Left, Right
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Includes
Mounting Hardware
Operation
Manual
Brand and Series
EdgeHalt Ladder Safety Gate
Includes Mounting Hardware
Yes
Safety Gate Component
Gate
Gate Style
Adjustable
Mounting Hardware Required
Yes
Product Type
Double-Door Metal
Safety Guard Color
Yellow
Includes Bollards
No
Closure Type
Spring
Adjustable
Yes
Gate Finish/Color
Zinc-Plated Gray
Adjustment Mechanism
Slot with Bolt
Lockable
No
Assembled
Assembled
Swing Direction
Left, Right
Gate Material
Steel
Folding Gate
No
Swing Degree
180 Degrees
Gate Color
Gray
Includes Lock
No
Includes Safety Guard
Yes
Safety Controls
Fall Hazard Symbol, Safety First Statement
Gate Finish
Zinc-Plated

Description

Double-Door Metal, Gate Color Gray, Gate Depth 1 1/4 in, Gate Finish Zinc-Plated, Gate Height 22 1/4 in, Gate Material Steel, For Opening Width 22 in to 28 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in, Gate Width 22 in to 28 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.