Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LSGDBL-12-PCY
Zoro #
G3338741
UPC #
-
Country of Origin
United States
Dimensions
Adjustable Width Increment
6.5 in
Opening Width
22 in to 28 1/2 in
In Use Height
3 1/2 ft
Manufacturers Warranty Length
12 mo
Fits Min. Opening Width
22 in
Fits Max. Opening Width
28.5 in
Installed Height
3.5 ft
Fits Opening Width Range
22 in to 28 1/2 in
Gate Height
22 1/4 in
Gate HxD
22 1/4 in x 1 1/4 in
Overall Height
22 1/4 in
For Maximum Railing Diameter
2 in
For Maximum Railing Width
1 1/2 in
Adjustable Width Increments
3 3/4 in
Gate Depth
1 1/4 in
Opening Height
22 1/4 in
Arm Depth
22 1/4 in
Gate Width
22 in to 28 1/2 in
Overall Width
28 1/2 in
For Opening Width
22 in to 28 1/2 in
For Maximum Railing Width/Depth
1 1/2 in
Description
Double-Door Metal, Gate Color Yellow, Gate Depth 1 1/4 in, Gate Finish Powder Coated, Gate Height 22 1/4 in, Gate Material Steel, For Opening Width 22 in to 28 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in, Gate Width 22 in to 28 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.