Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ps Industries Gate, 28" to 34-1/2" Adj. Opening LSGDBL-15-SS

Gate, 28" to 34-1/2" Adj. Opening (Discontinued)

  • Mfr # LSGDBL-15-SS
  • Zoro # G3338610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGDBL-15-SS
Zoro #
G3338610
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Width Increment
6.5 in
Opening Width
28 in to 34 1/2 in
In Use Height
3 1/2 ft
Manufacturers Warranty Length
12 mo
Fits Max. Opening Width
34.5 in
Fits Min. Opening Width
28 in
Fits Opening Width Range
28 in to 34 1/2 in
Installed Height
3.5 ft
Gate Width
28 in to 34 1/2 in
For Maximum Railing Diameter
2 in
Gate Height
22 1/4 in
Gate HxD
22 1/4 in x 1 1/4 in
For Maximum Railing Width
1 1/2 in
For Opening Width
28 in to 34 1/2 in
Opening Height
22 1/4 in
Arm Depth
22 1/4 in
Overall Height
22 1/4 in
Adjustable Width Increments
3 3/4 in
Overall Width
34 1/2 in
Gate Depth
1 1/4 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Double-Door Metal
Adjustable Opening
28 in to 34-1/2 in
Material
Stainless Steel
Color
Unpainted
Finish
Unfinished
Gate Swings
Left, Right
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, OSHA 1910.28, OSHA 1910.29
Operation
Manual
Includes
Mounting Hardware
Safety Gate Component
Gate
Mounting Hardware Required
Yes
Brand and Series
EdgeHalt Ladder Safety Gate
Includes Mounting Hardware
Yes
Gate Style
Adjustable
Gate Material
304 Stainless Steel
Swing Direction
Left, Right
Gate Finish/Color
Mill Silver
Includes Bollards
No
Lockable
No
Product Type
Double-Door Metal
Closure Type
Spring
Swing Degree
180 Degrees
Safety Controls
Fall Hazard Symbol, Safety First Statement
Safety Guard Color
Yellow
Includes Safety Guard
Yes
Assembled
Assembled
Includes Lock
No
Folding Gate
No
Adjustable
Yes
Adjustment Mechanism
Slot with Bolt
Gate Finish
Mill
Gate Color
Silver

Description

Double-Door Metal, Gate Color Silver, Gate Depth 1 1/4 in, Gate Finish Mill, Gate Height 22 1/4 in, Gate Material 304 Stainless Steel, For Opening Width 28 in to 34 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in, Gate Width 28 in to 34 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.