Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ps Industries Gate, 31-3/4" to 35-1/2" Adj. Opening LSGF-33-PCY

Gate, 31-3/4" to 35-1/2" Adj. Opening (Discontinued)

  • Mfr # LSGF-33-PCY
  • Zoro # G3338872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGF-33-PCY
Zoro #
G3338872
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41 1/2 in
Adjustable Width Increment
3.75 in
In Use Height
3 1/2 ft
Manufacturers Warranty Length
12 mo
Opening Width
31 3/4 in to 35 1/2 in
Fits Max. Opening Width
35.5 in
Fits Opening Width Range
31 3/4 in to 35 1/2 in
Installed Height
3.5 ft
Fits Min. Opening Width
31.75 in
Gate Height
41 1/2 in
For Maximum Railing Width
1 1/2 in
Arm Depth
41 1/2 in
For Maximum Railing Diameter
2 in
Opening Height
41 1/2 in
Gate Width
31 3/4 in to 35 1/2 in
Overall Width
35 1/2 in
Adjustable Width Increments
3 3/4 in
For Opening Width
31 3/4 in to 35 1/2 in
Gate Depth
1 1/4 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Single-Door Metal
Material
Steel
Includes
Mounting Hardware
Finish
Powder Coat
Color
Yellow
Operation
Manual
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29
Adjustable Opening
31-3/4 in to 35-1/2 in
Gate Swings
Left, Right
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Brand and Series
PS Safety Access EdgeHalt Ladder Safety Gate
Gate Material
Steel
Gate Style
Adjustable
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Safety Gate Component
Gate
Adjustable
Yes
Swing Direction
Left, Right
Product Type
Single-Door Metal
Includes Bollards
No
Includes Lock
No
Swing Degree
180 Degrees
Adjustment Mechanism
Slot with Bolt
Folding Gate
No
Gate Finish
Powder Coated
Closure Type
Spring
Lockable
No
Gate Color
Yellow
Assembled
Assembled

Description

Single-Door Metal, Gate Color Yellow, Gate Depth 1 1/4 in, Gate Finish Powder-Coated, Gate Height 41 1/2 in, Gate Material Steel, For Opening Width 31 3/4 in to 35 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 41 1/2 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 41 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.