Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ps Industries Gate, 31-3/4" to 35-1/2" Adj. Opening LSGF-33-SS

Gate, 31-3/4" to 35-1/2" Adj. Opening (Discontinued)

  • Mfr # LSGF-33-SS
  • Zoro # G3338750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGF-33-SS
Zoro #
G3338750
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41 1/2 in
Adjustable Width Increment
3.75 in
In Use Height
3 1/2 ft
Manufacturers Warranty Length
12 mo
Opening Width
31 3/4 in to 35 1/2 in
Fits Opening Width Range
31 3/4 in to 35 1/2 in
Fits Max. Opening Width
35.5 in
Fits Min. Opening Width
31.75 in
Installed Height
3.5 ft
Gate Width
31 3/4 in to 35 1/2 in
Opening Height
41 1/2 in
Gate Depth
1 1/4 in
For Opening Width
31 3/4 in to 35 1/2 in
Gate Height
41 1/2 in
Overall Width
35 1/2 in
For Maximum Railing Diameter
2 in
Arm Depth
41 1/2 in
For Maximum Railing Width
1 1/2 in
Adjustable Width Increments
3 3/4 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Single-Door Metal
Material
Stainless Steel
Includes
Mounting Hardware
Finish
Unfinished
Color
Unpainted
Operation
Manual
Adjustable Opening
31-3/4 in to 35-1/2 in
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Gate Swings
Left, Right
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29
Safety Gate Component
Gate
Brand and Series
EdgeHalt Ladder Safety Gate
Mounting Hardware Required
Yes
Gate Style
Adjustable
Gate Material
304 Stainless Steel
Includes Mounting Hardware
Yes
Lockable
No
Swing Degree
180 Degrees
Folding Gate
No
Adjustable
Yes
Product Type
Single-Door Metal
Includes Bollards
No
Swing Direction
Left, Right
Assembled
Assembled
Gate Finish
Mill
Includes Lock
No
Closure Type
Spring
Adjustment Mechanism
Slot with Bolt
Gate Color
Silver

Description

Single-Door Metal, Gate Color Silver, Gate Depth 1 1/4 in, Gate Finish Unfinished, Gate Height 41 1/2 in, Gate Material Stainless Steel, For Opening Width 31 3/4 in to 35 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 41 1/2 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 41 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.