Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ps Industries Gate, 34-3/4" to 38-1/2" Adj. Opening LSGF-36-GAL

Gate, 34-3/4" to 38-1/2" Adj. Opening (Discontinued)

  • Mfr # LSGF-36-GAL
  • Zoro # G3338918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGF-36-GAL
Zoro #
G3338918
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41 1/2 in
In Use Height
3 1/2 ft
Adjustable Width Increment
3.75 in
Manufacturers Warranty Length
12 mo
Opening Width
34 3/4 in to 38 1/2 in
Fits Min. Opening Width
34.75 in
Installed Height
3.5 ft
Fits Opening Width Range
34 3/4 in to 38 1/2 in
Fits Max. Opening Width
38.5 in
Arm Depth
41 1/2 in
Gate Height
41 1/2 in
Gate Depth
1 1/4 in
Adjustable Width Increments
3 3/4 in
Overall Width
38 1/2 in
For Maximum Railing Width
1 1/2 in
Opening Height
41 1/2 in
Gate Width
34 3/4 in to 38 1/2 in
For Opening Width
34 3/4 in to 38 1/2 in
For Maximum Railing Diameter
2 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Single-Door Metal
Material
Steel
Includes
Mounting Hardware
Finish
Galvanized
Color
Gray
Operation
Manual
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Adjustable Opening
34-3/4 in to 38-1/2 in
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29
Gate Swings
Left, Right
Safety Gate Component
Gate
Gate Style
Adjustable
Mounting Hardware Required
Yes
Brand and Series
EdgeHalt Ladder Safety Gate
Includes Mounting Hardware
Yes
Includes Lock
No
Adjustable
Yes
Closure Type
Spring
Gate Material
Steel
Lockable
No
Includes Bollards
No
Gate Color
Gray
Adjustment Mechanism
Slot with Bolt
Product Type
Single-Door Metal
Swing Direction
Left, Right
Assembled
Assembled
Gate Finish
Zinc-Plated
Swing Degree
180 Degrees
Folding Gate
No

Description

Single-Door Metal, Gate Color Gray, Gate Depth 1 1/4 in, Gate Finish Galvanized, Gate Height 41 1/2 in, Gate Material Steel, For Opening Width 34 3/4 in to 38 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 41 1/2 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 41 1/2 in, Gate Width 34 3/4 in to 38 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.