Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ps Industries Gate, 40" to 46-1/2" Adj. Opening LSGDBL-21-PCY

Gate, 40" to 46-1/2" Adj. Opening (Discontinued)

  • Mfr # LSGDBL-21-PCY
  • Zoro # G3338717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSGDBL-21-PCY
Zoro #
G3338717
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Width Increment
6.5 in
Opening Width
40 in to 46 1/2 in
In Use Height
3 1/2 ft
Manufacturers Warranty Length
12 mo
Fits Max. Opening Width
46.5 in
Fits Min. Opening Width
40 in
Fits Opening Width Range
40 in to 46 1/2 in
Installed Height
3.5 ft
Gate Depth
1 1/4 in
Arm Depth
22 1/4 in
Gate HxD
22 1/4 in x 1 1/4 in
For Opening Width
40 in to 46 1/2 in
For Maximum Railing Diameter
2 in
Overall Height
22 1/4 in
Opening Height
22 1/4 in
Gate Width
40 in to 46 1/2 in
Adjustable Width Increments
3 3/4 in
Overall Width
46 1/2 in
Gate Height
22 1/4 in
For Maximum Railing Width
1 1/2 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Double-Door Metal
Adjustable Opening
40 in to 46-1/2 in
Material
Steel
Color
Yellow
Finish
Powder Coated
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, OSHA 1910.28, OSHA 1910.29
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Gate Swings
Left, Right
Operation
Manual
Includes
Mounting Hardware
Gate Material
Steel
Brand and Series
PS Safety Access EdgeHalt Ladder Safety Gate
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Safety Gate Component
Gate
Gate Style
Adjustable
Includes Safety Guard
Yes
Adjustment Mechanism
Slot with Bolt
Gate Color
Yellow
Safety Guard Color
Yellow
Gate Finish
Powder Coated
Product Type
Double-Door Metal
Includes Lock
No
Swing Degree
180 Degrees
Closure Type
Spring
Includes Bollards
No
Assembled
Assembled
Gate Finish/Color
Powder Coated Yellow
Folding Gate
No
Adjustable
Yes
Safety Controls
Fall Hazard Symbol, Safety First Statement
Swing Direction
Left, Right
Lockable
No

Description

Double-Door Metal, Gate Color Yellow, Gate Depth 1 1/4 in, Gate Finish Powder Coated, Gate Height 22 1/4 in, Gate Material Steel, For Opening Width 40 in to 46 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in, Gate Width 40 in to 46 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.