HatchSafe Safety Railing, 48in.L x 66in.W
Mfr # HSF-4866MG
Zoro # G0707835
product price: $1,940.99
/eaKey Features
Material
Steel
Finish
Powder Coat
For Use With
Roof Access Hatches
Color
Gray
Includes
Self-Closing Gate, Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSF-4866MG
Zoro #
G0707835
UPC #
-
Country of Origin
United States
Dimensions
Fits Hatch Length
30 in to 48 in
Top Rail Height
43 in
Fits Hatch Width
48 in to 66 in
Fits Hatch Width (Maximum)
66 in
Fits Hatch Width (Minimum)
48 in
Fits Hatch Length (Maximum)
48 in
Fits Hatch Length (Minimum)
30 in
Details
Item
Safety Railing
Material
Steel
Finish
Powder Coat
For Use With
Roof Access Hatches
Color
Gray
Includes
Self-Closing Gate, Mounting Hardware
Mounting
Through Bolt Onto Roof Hatch
Standards
OSHA
Rail Material
Mild Steel
Guardrail Material
Mild Steel
Description
Roof Hatch Safety Railing, Finish Powder Coated, Color Gray, Includes Self-Closing Gate, Mounting Hardware, Material Steel, Fits Hatch Length (Maximum) 48 in, Fits Hatch Length (Minimum) 30 in, Fits Hatch Width (Maximum) 66 in, Fits Hatch Width (Minimum) 48 in, For Use With Roof Access Hatches, Mounting Type Bolt-On, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.