This item is Discontinued.

Ps Industries Safety Gate, 13-3/4 to 17-1/2 In, Steel, Color: Yellow LSG-15-PCY

Safety Gate, 13-3/4 to 17-1/2 In, Steel, Color: Yellow (Discontinued)

  • Mfr # LSG-15-PCY
  • Zoro # G8523207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSG-15-PCY
Zoro #
G8523207
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Width Increment
3.75 in
Opening Width
13 3/4 in to 17 1/2 in
In Use Height
22 1/4 in
Fits Max. Opening Width
17.5 in
Fits Min. Opening Width
13.75 in
Fits Opening Width Range
13 3/4 in to 17 1/2 in
Installed Height
22.25 in
Overall Height
22 1/4 in
Overall Width
17 1/2 in
Gate HxD
22 1/4 in x 1 1/4 in
Arm Depth
22 1/4 in
Adjustable Width Increments
3 3/4 in
Gate Height
22 1/4 in
For Maximum Railing Width
1 1/2 in
Opening Height
22 1/4 in
Gate Width
13 3/4 in to 17 1/2 in
For Maximum Railing Diameter
2 in
For Opening Width
13 3/4 in to 17 1/2 in
Gate Depth
1 1/4 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Single-Door Metal
Adjustable Opening
13-3/4 in to 17-1/2 in
Material
Steel
Color
Yellow
Finish
Powder Coated
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29
Includes
Mounting Hardware
Gate Swings
Left, Right
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operation
Manual
Gate Style
Adjustable
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Gate Material
Steel
Brand and Series
PS Safety Access EdgeHalt Ladder Safety Gate
Safety Gate Component
Gate
Adjustment Mechanism
Slot with Bolt
Assembled
Assembled
Lockable
No
Safety Controls
Fall Hazard Symbol, Safety First Statement
Swing Degree
180 Degrees
Includes Bollards
No
Gate Finish/Color
Powder Coated Yellow
Gate Finish
Powder Coated
Product Type
Single-Door Metal
Gate Color
Yellow
Closure Type
Spring
Swing Direction
Left, Right
Adjustable
Yes
Includes Safety Guard
Yes
Folding Gate
No
Includes Lock
No
Safety Guard Color
Yellow

Description

Single-Door Metal, Gate Color Yellow, Gate Depth 1 1/4 in, Gate Finish Powder Coated, Gate Height 22 1/4 in, Gate Material Steel, For Opening Width 13 3/4 in to 17 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.