- Home
- /
- Material Handling
- /
- Dock & Warehouse Equipment
- /
- Dock Gates & Doors
- /
- Safety Gates
- /
- Safety Gate, 13-3/4 to 17-1/2 In, Steel
Shop Alternate Products
This Product is Discontinued
Ps Industries
Safety Gate, 13-3/4 to 17-1/2 In, Steel (Discontinued)
Mfr # LSG-15-GAL
Zoro # G8286311
Free Shipping & Returns
This Product is Discontinued
Key Features
- Adjustable Opening 13-3/4 in to 17-1/2 in
- Material Carbon Steel
- Adjustable Width Increment 3.75 in
- Color Gray
- Finish Galvanized
Customers Also Purchased
- Brand Ps Industries
-
MFR #
LSG-15-GAL
-
Zoro #
G8286311
- Country of Origin United States
- Category Safety Gates
Dimensions
Adjustable Width Increment | 3.75 in |
Opening Width | 13 3/4 in to 17 1/2 in |
In Use Height | 22 1/4 in |
Fits Min. Opening Width | 13.75 in |
Installed Height | 22.25 in |
Fits Max. Opening Width | 17.5 in |
Fits Opening Width Range | 13 3/4 in to 17 1/2 in |
For Maximum Railing Width | 1 1/2 in |
Gate Height | 22 1/4 in |
Gate Depth | 1 1/4 in |
Overall Width | 17 1/2 in |
For Maximum Railing Diameter | 2 in |
Arm Depth | 22 1/4 in |
For Opening Width | 13 3/4 in to 17 1/2 in |
Adjustable Width Increments | 3 3/4 in |
Overall Height | 22 1/4 in |
Gate Width | 13 3/4 in to 17 1/2 in |
Opening Height | 22 1/4 in |
Gate HxD | 22 1/4 in x 1 1/4 in |
For Maximum Railing Width/Depth | 1 1/2 in |
Details
Item | Single-Door Metal |
Adjustable Opening | 13-3/4 in to 17-1/2 in |
Material | Carbon Steel |
Color | Gray |
Finish | Galvanized |
Standards | ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29 |
Includes | Mounting Hardware |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Gate Swings | Left, Right |
Mounting | Angle, Channel, Existing Wall, Flatbar, Pipe |
Operation | Manual |
Includes Mounting Hardware | Yes |
Gate Style | Adjustable |
Safety Gate Component | Gate |
Brand and Series | EdgeHalt Ladder Safety Gate |
Mounting Hardware Required | Yes |
Gate Material | Steel |
Assembled | Assembled |
Swing Direction | Left, Right |
Product Type | Single-Door Metal |
Includes Bollards | No |
Safety Guard Color | Yellow |
Gate Finish/Color | Zinc-Plated Gray |
Safety Controls | Fall Hazard Symbol, Safety First Statement |
Lockable | No |
Gate Color | Gray |
Closure Type | Spring |
Gate Finish | Zinc-Plated |
Folding Gate | No |
Adjustment Mechanism | Slot with Bolt |
Includes Safety Guard | Yes |
Adjustable | Yes |
Swing Degree | 180 Degrees |
Includes Lock | No |
Description
Single-Door Metal, Gate Color Gray, Gate Depth 1 1/4 in, Gate Finish Zinc-Plated, Gate Height 22 1/4 in, Gate Material Steel, For Opening Width 13 3/4 in to 17 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in, Gate Width 13 3/4 in to 17 1/2 in