Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ps Industries Safety Gate, 16-3/4 to 20-1/2 In, SS LSG-18-SS-SW

Safety Gate, 16-3/4 to 20-1/2 In, SS (Discontinued)

  • Mfr # LSG-18-SS-SW
  • Zoro # G8299033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSG-18-SS-SW
Zoro #
G8299033
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Width Increment
3.75 in
Opening Width
16 3/4 in to 20 1/2 in
In Use Height
22 1/4 in
Fits Max. Opening Width
20.5 in
Fits Min. Opening Width
16.75 in
Installed Height
22.25 in
Fits Opening Width Range
16 3/4 in to 20 1/2 in
Gate Width
16 3/4 in to 20 1/2 in
Arm Depth
22 1/4 in
Opening Height
22 1/4 in
Gate Depth
1 1/4 in
Adjustable Width Increments
3 3/4 in
Overall Width
20 1/2 in
Gate Height
22 1/4 in
For Maximum Railing Width
1 1/2 in
For Maximum Railing Diameter
2 in
For Opening Width
16 3/4 in to 20 1/2 in
Overall Height
22 1/4 in
Gate HxD
22 1/4 in x 1 1/4 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Single-Door Metal
Adjustable Opening
16-3/4 in to 20-1/2 in
Material
Stainless Steel
Color
Unpainted
Finish
Mill
Gate Swings
Left, Right
Includes
Mounting Hardware
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operation
Manual
Mounting Hardware Required
Yes
Brand and Series
EdgeHalt Ladder Safety Gate
Safety Gate Component
Gate
Gate Style
Adjustable
Gate Material
316 Stainless Steel
Includes Mounting Hardware
Yes
Folding Gate
No
Safety Controls
Fall Hazard Symbol, Safety First Statement
Includes Bollards
No
Lockable
No
Adjustment Mechanism
Slot with Bolt
Adjustable
Yes
Closure Type
Spring
Gate Finish
Unfinished
Includes Safety Guard
Yes
Assembled
Assembled
Product Type
Single-Door Metal
Safety Guard Color
Yellow
Swing Degree
180 Degrees
Includes Lock
No
Swing Direction
Left, Right
Gate Finish/Color
Unfinished Silver
Gate Color
Silver

Description

Single-Door Metal, Gate Color Silver, Gate Depth 1 1/4 in, Gate Finish Unfinished, Gate Height 22 1/4 in, Gate Material 316 Stainless Steel, For Opening Width 16 3/4 in to 20 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.