Zoro Homepage
This item is Discontinued.
Ps Industries Safety Gate, 16-3/4 to 20-1/2 In, Steel LSG-18-PCY

Safety Gate, 16-3/4 to 20-1/2 In, Steel (Discontinued)

  • Mfr # LSG-18-PCY
  • Zoro # G8523216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSG-18-PCY
Zoro #
G8523216
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Width Increment
3.75 in
Opening Width
16 3/4 in to 20 1/2 in
In Use Height
22 1/4 in
Fits Min. Opening Width
16.75 in
Fits Opening Width Range
16 3/4 in to 20 1/2 in
Fits Max. Opening Width
20.5 in
Installed Height
22.25 in
For Maximum Railing Width
1 1/2 in
Gate Width
16 3/4 in to 20 1/2 in
Gate Height
22 1/4 in
Gate Depth
1 1/4 in
Overall Width
20 1/2 in
Arm Depth
22 1/4 in
Gate HxD
22 1/4 in x 1 1/4 in
For Maximum Railing Diameter
2 in
For Opening Width
16 3/4 in to 20 1/2 in
Opening Height
22 1/4 in
Overall Height
22 1/4 in
Adjustable Width Increments
3 3/4 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Single-Door Metal
Material
Steel
Adjustable Opening
16-3/4 in to 20-1/2 in
Color
Yellow
Finish
Powder Coated
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29
Includes
Mounting Hardware
Gate Swings
Left, Right
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Operation
Manual
Brand and Series
PS Safety Access EdgeHalt Ladder Safety Gate
Gate Style
Adjustable
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
Gate Material
Steel
Safety Gate Component
Gate
Lockable
No
Includes Bollards
No
Swing Direction
Left, Right
Safety Guard Color
Yellow
Safety Controls
Fall Hazard Symbol, Safety First Statement
Adjustment Mechanism
Slot with Bolt
Product Type
Single-Door Metal
Includes Lock
No
Gate Color
Yellow
Swing Degree
180 Degrees
Assembled
Assembled
Gate Finish
Powder Coated
Includes Safety Guard
Yes
Closure Type
Spring
Gate Finish/Color
Powder Coated Yellow
Adjustable
Yes
Folding Gate
No

Description

Single-Door Metal, Gate Color Yellow, Gate Depth 1 1/4 in, Gate Finish Powder Coated, Gate Height 22 1/4 in, Gate Material Steel, For Opening Width 16 3/4 in to 20 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.