Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ps Industries Safety Gate, 19-3/4 to 23-1/2 In, Steel LSG-21-PCY

Safety Gate, 19-3/4 to 23-1/2 In, Steel (Discontinued)

  • Mfr # LSG-21-PCY
  • Zoro # G8523225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSG-21-PCY
Zoro #
G8523225
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Width Increment
3.75 in
Opening Width
19 3/4 in to 23 1/2 in
In Use Height
22 1/4 in
Fits Opening Width Range
19 3/4 in to 23 1/2 in
Fits Max. Opening Width
23.5 in
Fits Min. Opening Width
19.75 in
Installed Height
22.25 in
Adjustable Width Increments
3 3/4 in
For Maximum Railing Diameter
2 in
Gate Depth
1 1/4 in
Opening Height
22 1/4 in
Gate HxD
22 1/4 in x 1 1/4 in
For Maximum Railing Width
1 1/2 in
Overall Width
23 1/2 in
Gate Width
19 3/4 in to 23 1/2 in
For Opening Width
19 3/4 in to 23 1/2 in
Gate Height
22 1/4 in
Arm Depth
22 1/4 in
Overall Height
22 1/4 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Single-Door Metal
Adjustable Opening
19-3/4 in to 23-1/2 in
Material
Steel
Color
Yellow
Finish
Powder Coated
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Gate Swings
Left, Right
Includes
Mounting Hardware
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29
Operation
Manual
Gate Material
Steel
Brand and Series
PS Safety Access EdgeHalt Ladder Safety Gate
Includes Mounting Hardware
Yes
Gate Style
Adjustable
Safety Gate Component
Gate
Mounting Hardware Required
Yes
Swing Degree
180 Degrees
Gate Finish/Color
Powder Coated Yellow
Gate Finish
Powder Coated
Safety Guard Color
Yellow
Swing Direction
Left, Right
Gate Color
Yellow
Lockable
No
Includes Lock
No
Folding Gate
No
Adjustable
Yes
Assembled
Assembled
Safety Controls
Fall Hazard Symbol, Safety First Statement
Includes Safety Guard
Yes
Product Type
Single-Door Metal
Includes Bollards
No
Adjustment Mechanism
Slot with Bolt
Closure Type
Spring

Description

Single-Door Metal, Gate Color Yellow, Gate Depth 1 1/4 in, Gate Finish Powder Coated, Gate Height 22 1/4 in, Gate Material Steel, For Opening Width 19 3/4 in to 23 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.