Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ps Industries Safety Gate, 22-3/4 to 26-1/2 In, SS, Finish: Mill LSG-24-SS

Safety Gate, 22-3/4 to 26-1/2 In, SS, Finish: Mill (Discontinued)

  • Mfr # LSG-24-SS
  • Zoro # G8153442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSG-24-SS
Zoro #
G8153442
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Width Increment
3.75 in
Opening Width
22 3/4 in to 26 1/2 in
In Use Height
22 1/4 in
Fits Max. Opening Width
26.5 in
Installed Height
22.25 in
Fits Min. Opening Width
22.75 in
Fits Opening Width Range
22 3/4 in to 26 1/2 in
Gate HxD
22 1/4 in x 1 1/4 in
Adjustable Width Increments
3 3/4 in
Overall Width
26 1/5 in
Opening Height
22 1/4 in
Gate Depth
1 1/4 in
Gate Width
22 3/4 in to 26 1/2 in
For Maximum Railing Diameter
2 in
Gate Height
22 1/4 in
Arm Depth
22 1/4 in
For Opening Width
22 3/4 in to 26 1/2 in
For Maximum Railing Width
1 1/2 in
Overall Height
22 1/4 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Single-Door Metal
Material
Stainless Steel
Adjustable Opening
22-3/4 in to 26-1/2 in
Color
Unpainted
Finish
Mill
Gate Swings
Left, Right
Includes
Mounting Hardware
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operation
Manual
Gate Style
Adjustable
Includes Mounting Hardware
Yes
Brand and Series
EdgeHalt Ladder Safety Gate
Safety Gate Component
Gate
Gate Material
304 Stainless Steel
Mounting Hardware Required
Yes
Gate Finish
Unfinished
Swing Degree
180 Degrees
Adjustment Mechanism
Slot with Bolt
Lockable
No
Folding Gate
No
Gate Finish/Color
Unfinished Silver
Assembled
Assembled
Product Type
Single-Door Metal
Includes Lock
No
Closure Type
Spring
Swing Direction
Left, Right
Includes Safety Guard
Yes
Safety Guard Color
Yellow
Adjustable
Yes
Safety Controls
Fall Hazard Symbol, Safety First Statement
Includes Bollards
No
Gate Color
Silver

Description

Single-Door Metal, Gate Color Silver, Gate Depth 1 1/4 in, Gate Finish Unfinished, Gate Height 22 1/4 in, Gate Material 304 Stainless Steel, For Opening Width 22 3/4 in to 26 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.