Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ps Industries Safety Gate, 22-3/4 to 26-1/2 In, SS, Gate Swings: Right/Left LSG-24-SS-SW

Safety Gate, 22-3/4 to 26-1/2 In, SS, Gate Swings: Right/Left (Discontinued)

  • Mfr # LSG-24-SS-SW
  • Zoro # G8060315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSG-24-SS-SW
Zoro #
G8060315
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Width Increment
3.75 in
Opening Width
22 3/4 in to 26 1/2 in
In Use Height
22 1/4 in
Installed Height
22.25 in
Fits Min. Opening Width
22.75 in
Fits Max. Opening Width
26.5 in
Fits Opening Width Range
22 3/4 in to 26 1/2 in
For Opening Width
22 3/4 in to 26 1/2 in
For Maximum Railing Width
1 1/2 in
Arm Depth
22 1/4 in
Overall Width
26 1/5 in
Gate HxD
22 1/4 in x 1 1/4 in
Gate Width
22 3/4 in to 26 1/2 in
Opening Height
22 1/4 in
Gate Depth
1 1/4 in
Adjustable Width Increments
3 3/4 in
Overall Height
22 1/4 in
Gate Height
22 1/4 in
For Maximum Railing Diameter
2 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Single-Door Metal
Adjustable Opening
22-3/4 in to 26-1/2 in
Material
Stainless Steel
Color
Unpainted
Finish
Mill
Includes
Mounting Hardware
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Gate Swings
Left, Right
Operation
Manual
Gate Style
Adjustable
Safety Gate Component
Gate
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
Gate Material
316 Stainless Steel
Brand and Series
EdgeHalt Ladder Safety Gate
Folding Gate
No
Product Type
Single-Door Metal
Assembled
Assembled
Swing Degree
180 Degrees
Gate Finish/Color
Unfinished Silver
Lockable
No
Gate Finish
Unfinished
Closure Type
Spring
Includes Bollards
No
Safety Guard Color
Yellow
Safety Controls
Fall Hazard Symbol, Safety First Statement
Includes Lock
No
Adjustment Mechanism
Slot with Bolt
Adjustable
Yes
Includes Safety Guard
Yes
Swing Direction
Left, Right
Gate Color
Silver

Description

Single-Door Metal, Gate Color Silver, Gate Depth 1 1/4 in, Gate Finish Unfinished, Gate Height 22 1/4 in, Gate Material 316 Stainless Steel, For Opening Width 22 3/4 in to 26 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.