This item is Discontinued.

Ps Industries Safety Gate, 22-3/4 to 26-1/2 In, Steel, Color: Yellow LSG-24-PCY

Safety Gate, 22-3/4 to 26-1/2 In, Steel, Color: Yellow (Discontinued)

  • Mfr # LSG-24-PCY
  • Zoro # G8523234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSG-24-PCY
Zoro #
G8523234
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Width Increment
3.75 in
Opening Width
22 3/4 in to 26 1/2 in
In Use Height
22 1/4 in
Fits Min. Opening Width
22.75 in
Installed Height
22.25 in
Fits Opening Width Range
22 3/4 in to 26 1/2 in
Fits Max. Opening Width
26.5 in
Gate Depth
1 1/4 in
Opening Height
22 1/4 in
For Opening Width
22 3/4 in to 26 1/2 in
Arm Depth
22 1/4 in
Overall Height
22 1/4 in
Overall Width
26 1/5 in
For Maximum Railing Diameter
2 in
Gate Height
22 1/4 in
Gate HxD
22 1/4 in x 1 1/4 in
For Maximum Railing Width
1 1/2 in
Adjustable Width Increments
3 3/4 in
Gate Width
22 3/4 in to 26 1/2 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Single-Door Metal
Material
Steel
Adjustable Opening
22-3/4 in to 26-1/2 in
Color
Yellow
Finish
Powder Coated
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29
Gate Swings
Left, Right
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Includes
Mounting Hardware
Operation
Manual
Brand and Series
PS Safety Access EdgeHalt Ladder Safety Gate
Gate Material
Steel
Gate Style
Adjustable
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
Safety Gate Component
Gate
Includes Safety Guard
Yes
Closure Type
Spring
Swing Degree
180 Degrees
Lockable
No
Includes Lock
No
Folding Gate
No
Swing Direction
Left, Right
Assembled
Assembled
Adjustable
Yes
Adjustment Mechanism
Slot with Bolt
Gate Finish/Color
Powder Coated Yellow
Gate Finish
Powder Coated
Product Type
Single-Door Metal
Gate Color
Yellow
Safety Guard Color
Yellow
Includes Bollards
No
Safety Controls
Fall Hazard Symbol, Safety First Statement

Description

Single-Door Metal, Gate Color Yellow, Gate Depth 1 1/4 in, Gate Finish Powder Coated, Gate Height 22 1/4 in, Gate Material Steel, For Opening Width 22 3/4 in to 26 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.