Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ps Industries Safety Gate, 25-3/4 to 29-1/2 In, SS LSG-27-SS-SW

Safety Gate, 25-3/4 to 29-1/2 In, SS (Discontinued)

  • Mfr # LSG-27-SS-SW
  • Zoro # G8317407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSG-27-SS-SW
Zoro #
G8317407
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Width Increment
3.75 in
Opening Width
25 3/4 in to 29 1/2 in
In Use Height
22 1/4 in
Fits Opening Width Range
25 3/4 in to 29 1/2 in
Fits Max. Opening Width
29.5 in
Installed Height
22.25 in
Fits Min. Opening Width
25.75 in
Opening Height
22 1/4 in
Arm Depth
22 1/4 in
Gate Depth
1 1/4 in
Gate HxD
22 1/4 in x 1 1/4 in
Gate Height
22 1/4 in
Overall Width
29 1/2 in
For Maximum Railing Width
1 1/2 in
For Opening Width
25 3/4 in to 29 1/2 in
Adjustable Width Increments
3 3/4 in
Overall Height
22 1/4 in
For Maximum Railing Diameter
2 in
Gate Width
25 3/4 in to 29 1/2 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Single-Door Metal
Adjustable Opening
25-3/4 in to 29-1/2 in
Material
Stainless Steel
Color
Unpainted
Finish
Mill
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29
Gate Swings
Left, Right
Includes
Mounting Hardware
Operation
Manual
Gate Material
316 Stainless Steel
Safety Gate Component
Gate
Brand and Series
EdgeHalt Ladder Safety Gate
Mounting Hardware Required
Yes
Gate Style
Adjustable
Includes Mounting Hardware
Yes
Includes Bollards
No
Gate Finish/Color
Unfinished Silver
Includes Lock
No
Swing Degree
180 Degrees
Lockable
No
Swing Direction
Left, Right
Product Type
Single-Door Metal
Folding Gate
No
Adjustment Mechanism
Slot with Bolt
Safety Guard Color
Yellow
Adjustable
Yes
Assembled
Assembled
Closure Type
Spring
Gate Finish
Unfinished
Includes Safety Guard
Yes
Safety Controls
Fall Hazard Symbol, Safety First Statement
Gate Color
Silver

Description

Single-Door Metal, Gate Color Silver, Gate Depth 1 1/4 in, Gate Finish Unfinished, Gate Height 22 1/4 in, Gate Material 316 Stainless Steel, For Opening Width 25 3/4 in to 29 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.