Zoro Homepage
This item is Discontinued.
Ps Industries Safety Gate, 28-3/4 to 32-1/2 In, Steel LSG-30-GAL

Safety Gate, 28-3/4 to 32-1/2 In, Steel (Discontinued)

  • Mfr # LSG-30-GAL
  • Zoro # G8124112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSG-30-GAL
Zoro #
G8124112
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Width Increment
3.75 in
Opening Width
28 3/4 in to 32 1/2 in
In Use Height
22 1/4 in
Fits Min. Opening Width
28.75 in
Installed Height
22.25 in
Fits Opening Width Range
28 3/4 in to 32 1/2 in
Fits Max. Opening Width
32.5 in
For Opening Width
28 3/4 in to 32 1/2 in
Opening Height
22 1/4 in
For Maximum Railing Diameter
2 in
For Maximum Railing Width
1 1/2 in
Gate Width
28 3/4 in to 32 1/2 in
Overall Height
22 1/4 in
Gate HxD
22 1/4 in x 1 1/4 in
Gate Depth
1 1/4 in
Arm Depth
22 1/4 in
Overall Width
32 1/2 in
Adjustable Width Increments
3 3/4 in
Gate Height
22 1/4 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Single-Door Metal
Adjustable Opening
28-3/4 in to 32-1/2 in
Material
Steel
Color
Gray
Finish
Galvanized
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29
Gate Swings
Left, Right
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
Mounting Hardware
Operation
Manual
Safety Gate Component
Gate
Includes Mounting Hardware
Yes
Brand and Series
EdgeHalt Ladder Safety Gate
Mounting Hardware Required
Yes
Gate Style
Adjustable
Adjustable
Yes
Adjustment Mechanism
Slot with Bolt
Swing Degree
180 Degrees
Swing Direction
Left, Right
Closure Type
Spring
Gate Material
Steel
Gate Finish
Zinc-Plated
Safety Controls
Fall Hazard Symbol, Safety First Statement
Product Type
Single-Door Metal
Gate Color
Gray
Includes Lock
No
Includes Safety Guard
Yes
Lockable
No
Safety Guard Color
Yellow
Folding Gate
No
Includes Bollards
No
Gate Finish/Color
Zinc-Plated Gray
Assembled
Assembled

Description

Single-Door Metal, Gate Color Gray, Gate Depth 1 1/4 in, Gate Finish Zinc-Plated, Gate Height 22 1/4 in, Gate Material Steel, For Opening Width 28 3/4 in to 32 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in, Gate Width 28 3/4 in to 32 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.