Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ps Industries Safety Gate, 31-3/4 to 35-1/2 In, SS LSG-33-SS

Safety Gate, 31-3/4 to 35-1/2 In, SS (Discontinued)

  • Mfr # LSG-33-SS
  • Zoro # G7957643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSG-33-SS
Zoro #
G7957643
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Width Increment
3.75 in
Opening Width
31 3/4 in to 35 1/2 in
In Use Height
22 1/4 in
Installed Height
22.25 in
Fits Opening Width Range
31 3/4 in to 35 1/2 in
Fits Min. Opening Width
31.75 in
Fits Max. Opening Width
35.5 in
For Opening Width
31 3/4 in to 35 1/2 in
Gate Height
22 1/4 in
Opening Height
22 1/4 in
Arm Depth
22 1/4 in
For Maximum Railing Width
1 1/2 in
Gate HxD
22 1/4 in x 1 1/4 in
Gate Depth
1 1/4 in
For Maximum Railing Diameter
2 in
Gate Width
31 3/4 in to 35 1/2 in
Adjustable Width Increments
3 3/4 in
Overall Height
22 1/4 in
Overall Width
35 1/2 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Single-Door Metal
Adjustable Opening
31-3/4 in to 35-1/2 in
Material
Stainless Steel
Color
Unpainted
Finish
Mill
Includes
Mounting Hardware
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Gate Swings
Left, Right
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operation
Manual
Includes Mounting Hardware
Yes
Gate Style
Adjustable
Brand and Series
EdgeHalt Ladder Safety Gate
Gate Material
304 Stainless Steel
Safety Gate Component
Gate
Mounting Hardware Required
Yes
Safety Controls
Fall Hazard Symbol, Safety First Statement
Assembled
Assembled
Swing Direction
Left, Right
Product Type
Single-Door Metal
Closure Type
Spring
Includes Lock
No
Safety Guard Color
Yellow
Gate Finish
Unfinished
Includes Safety Guard
Yes
Includes Bollards
No
Folding Gate
No
Adjustable
Yes
Lockable
No
Adjustment Mechanism
Slot with Bolt
Gate Finish/Color
Unfinished Silver
Swing Degree
180 Degrees
Gate Color
Silver

Description

Single-Door Metal, Gate Color Silver, Gate Depth 1 1/4 in, Gate Finish Unfinished, Gate Height 22 1/4 in, Gate Material 304 Stainless Steel, For Opening Width 31 3/4 in to 35 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.