This item is Discontinued.

Ps Industries Safety Gate, 31-3/4 to 35-1/2 In, Steel, Color: Gray LSG-33-GAL

Safety Gate, 31-3/4 to 35-1/2 In, Steel, Color: Gray (Discontinued)

  • Mfr # LSG-33-GAL
  • Zoro # G7917077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSG-33-GAL
Zoro #
G7917077
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Width Increment
3.75 in
Opening Width
31 3/4 in to 35 1/2 in
In Use Height
22 1/4 in
Fits Opening Width Range
31 3/4 in to 35 1/2 in
Fits Min. Opening Width
31.75 in
Installed Height
22.25 in
Fits Max. Opening Width
35.5 in
Arm Depth
22 1/4 in
Gate Depth
1 1/4 in
Overall Width
35 1/2 in
For Opening Width
31 3/4 in to 35 1/2 in
Gate Height
22 1/4 in
Opening Height
22 1/4 in
Overall Height
22 1/4 in
For Maximum Railing Diameter
2 in
For Maximum Railing Width
1 1/2 in
Gate HxD
22 1/4 in x 1 1/4 in
Adjustable Width Increments
3 3/4 in
Gate Width
31 3/4 in to 35 1/2 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Single-Door Metal
Material
Carbon Steel
Adjustable Opening
31-3/4 in to 35-1/2 in
Color
Gray
Finish
Galvanized
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Gate Swings
Left, Right
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29
Includes
Mounting Hardware
Operation
Manual
Includes Mounting Hardware
Yes
Safety Gate Component
Gate
Brand and Series
EdgeHalt Ladder Safety Gate
Mounting Hardware Required
Yes
Gate Style
Adjustable
Gate Color
Gray
Folding Gate
No
Adjustable
Yes
Includes Bollards
No
Safety Controls
Fall Hazard Symbol, Safety First Statement
Lockable
No
Closure Type
Spring
Product Type
Single-Door Metal
Safety Guard Color
Yellow
Swing Direction
Left, Right
Includes Lock
No
Assembled
Assembled
Adjustment Mechanism
Slot with Bolt
Swing Degree
180 Degrees
Gate Finish/Color
Zinc-Plated Gray
Gate Material
Steel
Includes Safety Guard
Yes
Gate Finish
Zinc-Plated

Description

Single-Door Metal, Gate Color Gray, Gate Depth 1 1/4 in, Gate Finish Zinc-Plated, Gate Height 22 1/4 in, Gate Material Steel, For Opening Width 31 3/4 in to 35 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in, Gate Width 31 3/4 in to 35 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.