Zoro Homepage
This item is Discontinued.
Ps Industries Safety Gate, 31-3/4 to 35-1/2 In, Steel LSG-33-PCY

Safety Gate, 31-3/4 to 35-1/2 In, Steel (Discontinued)

  • Mfr # LSG-33-PCY
  • Zoro # G8523261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSG-33-PCY
Zoro #
G8523261
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Width Increment
3.75 in
Opening Width
31 3/4 in to 35 1/2 in
In Use Height
22 1/4 in
Fits Max. Opening Width
35.5 in
Installed Height
22.25 in
Fits Min. Opening Width
31.75 in
Fits Opening Width Range
31 3/4 in to 35 1/2 in
For Maximum Railing Diameter
2 in
Gate HxD
22 1/4 in x 1 1/4 in
Overall Height
22 1/4 in
Gate Height
22 1/4 in
Adjustable Width Increments
3 3/4 in
Overall Width
35 1/2 in
Gate Depth
1 1/4 in
Gate Width
31 3/4 in to 35 1/2 in
Opening Height
22 1/4 in
For Opening Width
31 3/4 in to 35 1/2 in
For Maximum Railing Width
1 1/2 in
Arm Depth
22 1/4 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Single-Door Metal
Material
Steel
Adjustable Opening
31-3/4 in to 35-1/2 in
Color
Yellow
Finish
Powder Coated
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Includes
Mounting Hardware
Gate Swings
Left, Right
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29
Operation
Manual
Gate Material
Steel
Brand and Series
PS Safety Access EdgeHalt Ladder Safety Gate
Gate Style
Adjustable
Includes Mounting Hardware
Yes
Safety Gate Component
Gate
Mounting Hardware Required
Yes
Gate Finish/Color
Powder Coated Yellow
Assembled
Assembled
Safety Guard Color
Yellow
Adjustment Mechanism
Slot with Bolt
Safety Controls
Fall Hazard Symbol, Safety First Statement
Lockable
No
Gate Finish
Powder Coated
Adjustable
Yes
Includes Lock
No
Swing Direction
Left, Right
Product Type
Single-Door Metal
Swing Degree
180 Degrees
Closure Type
Spring
Includes Bollards
No
Folding Gate
No
Gate Color
Yellow
Includes Safety Guard
Yes

Description

Single-Door Metal, Gate Color Yellow, Gate Depth 1 1/4 in, Gate Finish Powder Coated, Gate Height 22 1/4 in, Gate Material Steel, For Opening Width 31 3/4 in to 35 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.