Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Gate, 34-3/4 to 38-1/2 In, Alum

  • Mfr # LSG-36-ALU

  • Zoro # G8314826


product price: $257.00
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Includes
Mounting Hardware
Finish
Mill
Overall Height
22 1/4 in
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSG-36-ALU
Zoro #
G8314826
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
22 1/4 in
In Use Height
22 1/4 in
Adjustable Width Increment
3.75 in
Opening Width
34 3/4 in to 38 1/2 in
Fits Opening Width Range
34 3/4 in to 38 1/2 in
Fits Min. Opening Width
34.75 in
Fits Max. Opening Width
38.5 in
Installed Height
22.25 in
Opening Height
22 1/4 in
Gate Width
34 3/4 in to 38 1/2 in
For Maximum Railing Width
1 1/2 in
Gate Height
22 1/4 in
For Maximum Railing Diameter
2 in
For Opening Width
34 3/4 in to 38 1/2 in
Adjustable Width Increments
3 3/4 in
Overall Width
38 1/2 in
Gate Depth
1 1/4 in
Arm Depth
22 1/4 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Single-Door Metal
Material
Aluminum
Includes
Mounting Hardware
Finish
Mill
Color
Unpainted
Operation
Manual
Adjustable Opening
34-3/4 in to 38-1/2 in
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Gate Swings
Left, Right
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Safety Gate Component
Gate
Brand and Series
EdgeHalt Ladder Safety Gate
Includes Mounting Hardware
Yes
Gate Material
Aluminum
Gate Style
Adjustable
Mounting Hardware Required
Yes
Gate Finish
Unfinished
Includes Bollards
No
Product Type
Single-Door Metal
Safety Guard Color
Yellow
Folding Gate
No
Includes Safety Guard
Yes
Safety Controls
Fall Hazard Symbol, Safety First Statement
Closure Type
Spring
Swing Direction
Left, Right
Lockable
No
Swing Degree
180 Degrees
Adjustable
Yes
Adjustment Mechanism
Slot with Bolt
Includes Lock
No
Assembled
Assembled
Gate Color
Silver

Description

Single-Door Metal, Gate Color Silver, Gate Depth 1 1/4 in, Gate Finish Unfinished, Gate Height 22 1/4 in, Gate Material Aluminum, For Opening Width 34 3/4 in to 38 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.