This item is Discontinued.

Ps Industries Safety Gate, 34-3/4 to 38-1/2 In, Steel, Color: Yellow LSG-36-PCY

Safety Gate, 34-3/4 to 38-1/2 In, Steel, Color: Yellow (Discontinued)

  • Mfr # LSG-36-PCY
  • Zoro # G8523277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSG-36-PCY
Zoro #
G8523277
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Width Increment
3.75 in
Opening Width
34 3/4 in to 38 1/2 in
In Use Height
22 1/4 in
Fits Opening Width Range
34 3/4 in to 38 1/2 in
Fits Max. Opening Width
38.5 in
Installed Height
22.25 in
Fits Min. Opening Width
34.75 in
Adjustable Width Increments
3 3/4 in
For Maximum Railing Diameter
2 in
Overall Height
22 1/4 in
Overall Width
38 1/2 in
Opening Height
22 1/4 in
For Maximum Railing Width
1 1/2 in
Gate HxD
22 1/4 in x 1 1/4 in
Arm Depth
22 1/4 in
Gate Depth
1 1/4 in
Gate Width
34 3/4 in to 38 1/2 in
Gate Height
22 1/4 in
For Opening Width
34 3/4 in to 38 1/2 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Single-Door Metal
Adjustable Opening
34-3/4 in to 38-1/2 in
Material
Steel
Color
Yellow
Finish
Powder Coated
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29
Includes
Mounting Hardware
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Gate Swings
Left, Right
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Operation
Manual
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Gate Material
Steel
Brand and Series
PS Safety Access EdgeHalt Ladder Safety Gate
Gate Style
Adjustable
Safety Gate Component
Gate
Swing Degree
180 Degrees
Adjustment Mechanism
Slot with Bolt
Closure Type
Spring
Gate Finish
Powder Coated
Safety Guard Color
Yellow
Lockable
No
Safety Controls
Fall Hazard Symbol, Safety First Statement
Swing Direction
Left, Right
Includes Bollards
No
Gate Color
Yellow
Assembled
Assembled
Adjustable
Yes
Folding Gate
No
Gate Finish/Color
Powder Coated Yellow
Includes Lock
No
Product Type
Single-Door Metal
Includes Safety Guard
Yes

Description

Single-Door Metal, Gate Color Yellow, Gate Depth 1 1/4 in, Gate Finish Powder Coated, Gate Height 22 1/4 in, Gate Material Steel, For Opening Width 34 3/4 in to 38 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.