Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ps Industries Safety Gate, 34-3/4 to 38-1/2 In, Steel LSG-36-GAL

Safety Gate, 34-3/4 to 38-1/2 In, Steel (Discontinued)

  • Mfr # LSG-36-GAL
  • Zoro # G8309691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSG-36-GAL
Zoro #
G8309691
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Width Increment
3.75 in
Opening Width
34 3/4 in to 38 1/2 in
In Use Height
22 1/4 in
Fits Opening Width Range
34 3/4 in to 38 1/2 in
Fits Max. Opening Width
38.5 in
Installed Height
22.25 in
Fits Min. Opening Width
34.75 in
Arm Depth
22 1/4 in
For Maximum Railing Width
1 1/2 in
Overall Height
22 1/4 in
Gate HxD
22 1/4 in x 1 1/4 in
For Opening Width
34 3/4 in to 38 1/2 in
Adjustable Width Increments
3 3/4 in
For Maximum Railing Diameter
2 in
Gate Width
34 3/4 in to 38 1/2 in
Overall Width
38 1/2 in
Opening Height
22 1/4 in
Gate Depth
1 1/4 in
Gate Height
22 1/4 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Single-Door Metal
Material
Carbon Steel
Adjustable Opening
34-3/4 in to 38-1/2 in
Color
Gray
Finish
Galvanized
Includes
Mounting Hardware
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Gate Swings
Left, Right
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29
Operation
Manual
Brand and Series
EdgeHalt Ladder Safety Gate
Gate Style
Adjustable
Safety Gate Component
Gate
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Lockable
No
Swing Degree
180 Degrees
Includes Safety Guard
Yes
Product Type
Single-Door Metal
Gate Color
Gray
Assembled
Assembled
Adjustment Mechanism
Slot with Bolt
Gate Finish
Zinc-Plated
Includes Lock
No
Adjustable
Yes
Safety Controls
Fall Hazard Symbol, Safety First Statement
Closure Type
Spring
Includes Bollards
No
Swing Direction
Left, Right
Folding Gate
No
Gate Finish/Color
Zinc-Plated Gray
Safety Guard Color
Yellow
Gate Material
Steel

Description

Single-Door Metal, Gate Color Gray, Gate Depth 1 1/4 in, Gate Finish Zinc-Plated, Gate Height 22 1/4 in, Gate Material Steel, For Opening Width 34 3/4 in to 38 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in, Gate Width 34 3/4 in to 38 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.