This item is Discontinued.

Ps Industries Safety Gate, 38-3/4 to 42-1/2 In, Steel, Color: Yellow LSG-40-PCY

Safety Gate, 38-3/4 to 42-1/2 In, Steel, Color: Yellow (Discontinued)

  • Mfr # LSG-40-PCY
  • Zoro # G8523286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSG-40-PCY
Zoro #
G8523286
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Width Increment
3.75 in
Opening Width
38 3/4 in to 42 1/2 in
In Use Height
22 1/4 in
Fits Opening Width Range
38 3/4 in to 42 1/2 in
Installed Height
22.25 in
Fits Min. Opening Width
38.75 in
Fits Max. Opening Width
42.5 in
Gate Width
38 3/4 in to 42 1/2 in
For Opening Width
38 3/4 in to 42 1/2 in
Opening Height
22 1/4 in
Overall Height
22 1/4 in
Gate HxD
22 1/4 in x 1 1/4 in
Arm Depth
22 1/4 in
Adjustable Width Increments
3 3/4 in
Overall Width
42 1/2 in
Gate Depth
1 1/4 in
Gate Height
22 1/4 in
For Maximum Railing Diameter
2 in
For Maximum Railing Width
1 1/2 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Single-Door Metal
Material
Steel
Adjustable Opening
38-3/4 in to 42-1/2 in
Color
Yellow
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Gate Swings
Left, Right
Includes
Mounting Hardware
Operation
Manual
Mounting Hardware Required
Yes
Safety Gate Component
Gate
Gate Material
Steel
Brand and Series
PS Safety Access EdgeHalt Ladder Safety Gate
Gate Style
Adjustable
Includes Mounting Hardware
Yes
Swing Direction
Left, Right
Adjustable
Yes
Includes Safety Guard
Yes
Gate Color
Yellow
Assembled
Assembled
Safety Guard Color
Yellow
Gate Finish/Color
Powder Coated Yellow
Closure Type
Spring
Includes Bollards
No
Adjustment Mechanism
Slot with Bolt
Safety Controls
Fall Hazard Symbol, Safety First Statement
Product Type
Single-Door Metal
Gate Finish
Powder Coated
Swing Degree
180 Degrees
Includes Lock
No
Folding Gate
No
Lockable
No

Description

Single-Door Metal, Gate Color Yellow, Gate Depth 1 1/4 in, Gate Finish Powder Coated, Gate Height 22 1/4 in, Gate Material Steel, For Opening Width 38 3/4 in to 42 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.