This item is Discontinued.

Ps Industries Safety Gate, 46-3/4 to 50-1/2 In, Steel, Color: Yellow LSG-48-PCY

Safety Gate, 46-3/4 to 50-1/2 In, Steel, Color: Yellow (Discontinued)

  • Mfr # LSG-48-PCY
  • Zoro # G8523304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSG-48-PCY
Zoro #
G8523304
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Width Increment
3.75 in
Opening Width
46 3/4 in to 50 1/2 in
In Use Height
22 1/4 in
Installed Height
22.25 in
Fits Opening Width Range
46 3/4 in to 50 1/2 in
Fits Min. Opening Width
46.75 in
Fits Max. Opening Width
50.5 in
For Opening Width
46 3/4 in to 50 1/2 in
Overall Width
50 1/2 in
For Maximum Railing Diameter
2 in
Overall Height
22 1/4 in
Adjustable Width Increments
3 3/4 in
Gate Depth
1 1/4 in
Gate Width
46 3/4 in to 50 1/2 in
Gate Height
22 1/4 in
Arm Depth
22 1/4 in
Gate HxD
22 1/4 in x 1 1/4 in
Opening Height
22 1/4 in
For Maximum Railing Width
1 1/2 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Item
Single-Door Metal
Adjustable Opening
46-3/4 in to 50-1/2 in
Material
Steel
Color
Yellow
Finish
Powder Coated
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, ANSI MH28.3 2009, OSHA 1910.28, OSHA 1910.29
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Mounting
Angle, Channel, Existing Wall, Flatbar, Pipe
Includes
Mounting Hardware
Gate Swings
Left, Right
Operation
Manual
Gate Style
Adjustable
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Gate Material
Steel
Safety Gate Component
Gate
Brand and Series
PS Safety Access EdgeHalt Ladder Safety Gate
Includes Lock
No
Includes Bollards
No
Closure Type
Spring
Swing Degree
180 Degrees
Lockable
No
Gate Finish/Color
Powder Coated Yellow
Gate Finish
Powder Coated
Safety Guard Color
Yellow
Adjustment Mechanism
Slot with Bolt
Safety Controls
Fall Hazard Symbol, Safety First Statement
Product Type
Single-Door Metal
Gate Color
Yellow
Folding Gate
No
Includes Safety Guard
Yes
Adjustable
Yes
Swing Direction
Left, Right
Assembled
Assembled

Description

Single-Door Metal, Gate Color Yellow, Gate Depth 1 1/4 in, Gate Finish Powder Coated, Gate Height 22 1/4 in, Gate Material Steel, For Opening Width 46 3/4 in to 50 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.