Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Door, 22 1/4 in

  • Mfr # LSGDBL-9-SS

  • Zoro # G415798544


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Operation
Manual
Lockable
No
Arm Depth
22 1/4 in
Overall Width
22 1/2 in
Assembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSGDBL-9-SS
Zoro #
G415798544
UPC #
-
Country of Origin
United States

Dimensions

Arm Depth
22 1/4 in
Overall Width
22 1/2 in
For Opening Width
18 in to 22 1/2 in
Adjustable Width Increments
3 3/4 in
Overall Height
22 1/4 in
Gate Height
22 1/4 in
Opening Width
18 in to 22 1/2 in
For Maximum Railing Diameter
2 in
Opening Height
22 1/4 in
Gate Depth
1 1/4 in
Gate Width
18 in to 22 1/2 in
For Maximum Railing Width/Depth
1 1/2 in

Details

Operation
Manual
Lockable
No
Assembled
Assembled
Swing Direction
Left, Right
Includes Mounting Hardware
Yes
Item
Double-Door Metal
Gate Color
Silver
Gate Finish
Mill
Product Type
Double-Door Metal
Includes Safety Guard
Yes
Adjustable
Yes
Adjustment Mechanism
Slot with Bolt
Gate Material
304 Stainless Steel
Closure Type
Spring
Swing Degree
180 Degrees
Safety Guard Color
Yellow
Standards
ANSI A1264.1 2007, ANSI A14.3 2008, OSHA 1910.28, OSHA 1910.29
Includes Bollards
No
Safety Controls
Fall Hazard Symbol, Safety First Statement
Folding Gate
No
Material
Stainless Steel
Includes Lock
No

Description

Double-Door Metal, Gate Color Silver, Gate Depth 1 1/4 in, Gate Finish Unfinished, Gate Height 22 1/4 in, Gate Material Stainless Steel, For Opening Width 18 in to 22 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in, Gate Width 18 in to 22 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.