Zoro Homepage

Double Door Metal, Gray, 21", Galvanized

  • Mfr # LSGPSD-2030-GAL

  • Zoro # G205715348


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Mounting Hardware
Overall Height
21 in
Operation
Manual
Overall Width
34 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGPSD-2030-GAL
Zoro #
G205715348
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 in
Overall Width
34 11/16 in
Adjustable Width Increments
10 in
Gate Width
20 in to 30 in
For Opening Width
20 in to 30 in (Railing Opening)
Gate Depth
1 1/4 in
For Maximum Railing Diameter
2 in
Gate Height
21 in
Opening Height
21 in
Arm Depth
21 in
For Maximum Railing Width/Depth
2 in

Description

Self Closing Safety Gates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.