Zoro Homepage

Double Door Metal, Gray, 21", Galvanized

  • Mfr # LSGPSD-3040-GAL

  • Zoro # G905715341


product price: $838.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Mounting Hardware
Overall Height
21 in
Operation
Manual
Standards
ANSI A1264.1-2017, ANSI A14.3, Canada COHS SOR-86-304 Part II, OSHA 1910.28, OSHA 1910.29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGPSD-3040-GAL
Zoro #
G905715341
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 in
Overall Width
44 11/16 in
Gate Depth
1 1/4 in
Adjustable Width Increments
10 in
For Opening Width
30 in to 40 in (Railing Opening)
Gate Height
21 in
Arm Depth
21 in
Opening Height
21 in
Gate Width
30 in to 40 in
For Maximum Railing Diameter
2 in
For Maximum Railing Width/Depth
2 in

Description

Self Closing Safety Gates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.