Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Door Metal, Silver, 21", SS

  • Mfr # LSGPSD-4060-304SW

  • Zoro # G605715351


product price: $1,791.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
Mounting Hardware
Overall Height
21 in
Operation
Manual
Standards
ANSI A1264.1-2017, ANSI A14.3, Canada COHS SOR-86-304 Part II, OSHA 1910.28, OSHA 1910.29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSGPSD-4060-304SW
Zoro #
G605715351
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 in
Overall Width
64 11/16 in
Arm Depth
21 in
Gate Depth
1 1/4 in
Opening Height
21 in
For Maximum Railing Diameter
2 in
For Opening Width
40 in to 60 in (Railing Opening)
Adjustable Width Increments
20 in
Gate Width
40 in to 60 in
Gate Height
21 in
For Maximum Railing Width/Depth
2 in

Details

Item
Self Closing Safety Gates
Material
Stainless Steel
Includes
Mounting Hardware
Operation
Manual
Standards
ANSI A1264.1-2017, ANSI A14.3, Canada COHS SOR-86-304 Part II, OSHA 1910.28, OSHA 1910.29
Folding Gate
No
Lockable
Yes
Safety Controls
Self Closing Slam-Proof Damper
Includes Safety Guard
No
Gate Material
304 Stainless Steel
Includes Bollards
No
Swing Direction
Left, Right
Includes Leveling Screws
No
Includes Mounting Hardware
Yes
Safety Guard Color
Yellow, Gray & Silver
Includes Lock
No
Reflective
No
Closure Type
Slam-Proof Damper and Spring
Gate Finish
Unfinished
Gate Color
Silver
Adjustment Mechanism
Vice Bolt
Swing Degree
180 Degrees
Assembled
Partially Assembled
Adjustable
Yes
Product Type
Double-Door Metal

Description

Self Closing Safety Gates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.