Double Door Metal, Yellow, 21", Steel

  • Mfr # LSGPSD-4060-PCY

  • Zoro # G405715353


product price:  $697.49
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Mounting Hardware
Overall Height
21 in
Operation
Manual
Overall Width
64 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSGPSD-4060-PCY
Zoro #
G405715353
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 in
Overall Width
64 11/16 in
Gate Width
40 in to 60 in
For Maximum Railing Diameter
2 in
Opening Height
21 in
Gate Height
21 in
For Maximum Railing Width/Depth
2 in
Gate Depth
1 1/4 in
Arm Depth
21 in
Adjustable Width Increments
20 in
For Opening Width
40 in to 60 in (Railing Opening)

Details

Item
Self Closing Safety Gates
Material
Steel
Includes
Mounting Hardware
Operation
Manual
Standards
ANSI A1264.1-2017, ANSI A14.3, Canada COHS SOR-86-304 Part II, OSHA 1910.28, OSHA 1910.29
Gate Color
Yellow
Swing Degree
180 Degrees
Swing Direction
Left, Right
Safety Guard Color
Yellow, Gray & Silver
Includes Leveling Screws
No
Includes Mounting Hardware
Yes
Reflective
No
Assembled
Partially Assembled
Folding Gate
No
Lockable
Yes
Adjustment Mechanism
Vice Bolt
Gate Finish
Powder-Coated
Adjustable
Yes
Product Type
Double-Door Metal
Includes Lock
No
Safety Controls
Self Closing Slam-Proof Damper
Gate Material
Steel
Includes Bollards
No
Includes Safety Guard
No
Closure Type
Slam-Proof Damper and Spring

Description

Self Closing Safety Gates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.