Zoro Homepage

Gate, 96" to 120" Adj. Opening

  • Mfr # ESG-120-PCY

  • Zoro # G3066347


product price: $1,465.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Includes
Gate Hinge Post, Gate Receiving Post, Top and Mid-rails, Two (2) Lift Assist Dampeners
Finish
Powder Coat
Overall Height
43 3/8 in
Color
Safety Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESG-120-PCY
Zoro #
G3066347
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43 3/8 in
Opening Width
9 to 11 ft
Height
42"
Gate Height
43 5/16 in
Anchor Bolt Diameter
3/8 in
Anchor Bolt Length
3 in
Gate Width
11 ft
Open Height
164 1/2 in
Post Diameter
3 in
Opening Height
164 1/2 in

Details

Item
Single Opening Loading Dock Safety Gate
Material
Mild Steel
Includes
Gate Hinge Post, Gate Receiving Post, Top and Mid-rails, Two (2) Lift Assist Dampeners
Finish
Powder Coat
Color
Safety Yellow
Operation
Manual
Standards
ANSI A1264.1-2017, Canada OHS SOR-86-304 Part II Code Requirements, ISO 14122-3:2016, OSHA 1910.29
Mounting Location
Floor Mount
Post Material
Steel
Safety Guard Finish
Powder Coated
Gate Finish
Powder Coated
Folding Gate
Non-Folding
Includes Bollards
No
Gate Material
Steel
Includes Lock
Lock Not Included
Lockable
Lockable
Anchor Bolt Type
Concrete
Safety Controls
Hold
Post Color
Safety Yellow
Swing Degree
90 Degrees
Safety Guard Material
Steel
Swing Direction
Vertical
Post Finish
Powder Coated
Safety Guard Color
Safety Yellow
Includes Safety Guard
Yes
Adjustable Gate
Adjustable
Gate Color
Safety Yellow
Number of Rails
2
Locking Mechanism
Customer Supplied Padlock
Operation Type
Manual
Impact Rating
Personnel

Description

Safety Gate, Operation Manual, Gate Height 43 5/16 in, Gate Width 11 ft, Gate Finish Powder Coated, Open Height 164 1/2 in, Swing Direction Vertical, Lockable Lockable, Overall Height 43 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.