Zoro Homepage

Mount Bracket, Galv, Angle Iron 3.75x3.75

  • Mfr # LSG-AC-2206 GAL

  • Zoro # G7949164


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Material
Mild steel
Includes
Adapter Bracket; Bolts; Installation Instructions
Finish
Hot-Dipped Galvanized
Overall Height
4.5 in
Length (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSG-AC-2206 GAL
Zoro #
G7949164
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.5 in
Length (In.)
4 1/2 in
Width (In.)
2 1/2 in
Depth (In.)
4 1/2 in
Width
2 1/2 in
Length (Ft.)
4 1/2 in
Overall Length
4 1/2 in

Details

Item
Mounting Bracket
Material
Mild steel
Includes
Adapter Bracket; Bolts; Installation Instructions
Finish
Hot-Dipped Galvanized
Provides
Optional No-Drill Mounting of Gates to Mounting Surface
Connects
Gate to Angle Iron 3-3/4 x 3-3/4 in Max. Dimension
Function
Mounting Adapter
For Use With
Fits Angle Iron with a Maximum Dimension of 3-3/4" x 3-3/4"
Compatible Manufacturer Model Number
LSG-15-GAL, LSG-15-PCY, LSG-18-GAL, LSG-18-PCY, LSG-21-GAL, LSG-21-PCY, LSG-24-GAL, LSG-24-PCY, LSG-27-GAL, LSG-27-PCY, LSG-30-GAL, LSG-30-PCY, LSG-33-GAL, LSG-33-PCY, LSG-36-GAL, LSG-36-PCY, LSG-40-GAL, LSG-40-PCY, LSG-44-GAL, LSG-44-PCY, LSG-48-GAL, LSG-48-PCY

Description

Optional Mounting Bracket, For Gate Type Ladder Safety Gate, Steel, Hot-Dipped Galvanized, Includes Adapter Bracket, Bolts, Installation Instructions, Overall Height 4 1/2 in, Overall Length 4 1/2 in, Compatible Brand and Series PS Safety Access, Compatible Manufacturer Model Number LSG-1520-304SW, LSG-1520-GAL, LSG-1520-PCY, LSG-2030-304SW, LSG-2030-GAL, LSG-2030-PCY, LSG-3040-304SW, LSG-3040-GAL, LSG-3040-PCY, LSG-4050-304SW, LSG-4050-GAL, LSG-4050-PCY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.